Zoro Homepage

Floor Mount, 12 Hole, Dual Manual Handle, Silver, Wash Station

  • Mfr # 512FFL-0.5

  • Zoro # G4051811


product price: $6,489.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
120 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512FFL-0.5
Zoro #
G4051811
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
120 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Bowl Size
117 in x 16 1/2 in
Bowl Depth
8 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
117 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
6
Flow Rate
0.5 gpm
Item
Wash Station
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Faucet Mounting Centers
8 in
ADA Compliant
Not ADA Compliant
Includes
Leg Assembly Set, (3) Strainer Assemblies with Basket - Model 1010, (6) 8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, (6) Faucet Mounting Kits - Model SMK, (8) Washers and Nuts for Connection Sink to Leg Assembly Set
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Body Material
Stainless Steel
Side Splash
no
Gauge
16 ga
Number of Holes
12
Back Splash
Yes
With Faucet / Without Faucet
With Faucet
Drain Opening
2 in
Mounting Type
Floor
Faucet Operation
Dual Manual Handle
Water Inlet Connection Type
NPT
Sink Material
Stainless Steel
Faucet Body Material
Brass
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
CEC Compliant
CEC Compliant
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Type
Wash Station
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Floor
Mounting Location - Faucet
Splash
Compatible Mfr. Model Number
512FFL
Number of Faucet Holes
12
ADA Compliance
No
Includes Faucet
Faucet Included
Series
Stainless Steel Wash-Station
Compatible Manufacturer Part Number
512FFL
Number of Faucet Mounting Holes
12
Number of Drainboards
0
Number of Bowls
1
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash

Description

Wash Station,120"x20"x45",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.