Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 12 Hole, Dual Manual Handle, Silver, Wash Station

  • Mfr # 512FFL

  • Zoro # G9881611


product price: $6,065.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
120 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512FFL
Zoro #
G9881611
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
120 in
Back Splash Height
10 in
Manufacturers Warranty Length
1 yr
Bowl Size
117 in x 16 1/2 in
Bowl Depth
8 in
Faucet Hole Dia.
7/8 in
Bowl Length
117 in
Water Inlet Connection Size
1/2 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
6
Flow Rate
2 gpm
Item
Wash Station
Body Material
Stainless Steel
ADA Compliant
Not ADA Compliant
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Includes
Leg Assembly Set, (3) Strainer Assemblies with Basket - Model 1010, (6) 8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, (6) Faucet Mounting Kits - Model SMK, (8) Washers and Nuts for Connection Sink to Leg Assembly Set
Faucet Mounting Centers
8 in
Number of Holes
12
Gauge
16 ga
Side Splash
no
Back Splash
Yes
Mounting Type
Floor
Drain Opening
2 in
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Faucet Operation
Dual Manual Handle
With Faucet / Without Faucet
With Faucet
Number of Faucet Holes
12
Includes Side Splash
Side Splash Not Included
ADA Compliance
No
Includes Basket Strainer
Basket Strainer Included
Sink Material
Stainless Steel
Includes Faucet
Faucet Included
Compatible Mfr. Model Number
512FFL-0.5
Mounting Location - Faucet
Splash
Water Inlet Connection Type
MNPT
Includes Back Splash
Back Splash Included
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Floor
Sink Type
Wash Station
Faucet Body Material
Brass
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucet Mounting Holes
12
Series
Stainless Steel Wash-Station
Number of Bowls
1
Compatible Manufacturer Part Number
512FFL-0.5
Faucet Mounting Location
Splash
Number of Drainboards
0
Drainboard Location
No Drainboard
CEC Compliant
Non CEC Compliant

Description

Six Person Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 120, Overall Width (In.) 20, Overall Height (In.) 45, Number of Stations 6, Bowl Single, Bowl Size (In.) 117 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Faucet Mounting Centers (In.) 12, Number of Holes 12, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.