Shop SANI-LAV

Floor Mount, 12 Hole, Silver, Wash Station

  • Mfr # 512F8
  • Zoro # G9861345

product price: 
$
4,696.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
120 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
512F8
Zoro #
G9861345
UPC #
-
Country of Origin
United States
Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
6
Item
Wash Station
Gauge
16 ga
Side Splash
no
Number of Holes
12
Body Material
Stainless Steel
Compliance
Certified NSF Standard 2 - Food Equipment, Minority, Woman or Disadvantaged Business
Back Splash
Yes
Drain Opening
2 in
Mounting Type
Floor
Includes
Leg Assembly Set, (3) Strainer Assemblies with Basket - Model 1010, (8) Washers and Nuts for Connection Sink to Leg Assembly Set
ADA Compliant
Not ADA Compliant
Standards
NSF/ANSI 372 Low-Lead, NSF 2
With Faucet / Without Faucet
Without Faucet
Sink Type
Wash Station
Mounting Type - Sinks
Floor
Mounting Location - Faucet
Splash
Number of Faucet Holes
12
ADA Compliance
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Sink Material
Stainless Steel
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Not Included
Includes Basket Strainer
Basket Strainer Included
Series
Stainless Steel Wash-Station
Number of Faucet Mounting Holes
12
Number of Bowls
1
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
Number of Drainboards
0
Number of Faucets
0
CEC Compliant
Non CEC Compliant
Wire Color
Silver

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
120 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Bowl Size
117 in x 16 1/2 in
Bowl Length
117 in
Bowl Width
16 1/2 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in
Wire Rope Length
120 in
Length
120 in

Description

Six Person Wash Station, Stainless Steel, 16 Gauge, Overall Length 120 In., Overall Width 20 In., Overall Height 45 In., Number of Stations 6, Single Bowl, Bowl Size 8D x 57L x 16.5W In., Mounting Type Floor, Faucet Mounting Centers 8 In., Number of Holes 12, Drain Opening 2 In., Satin Finish Color/Finish, Standards NSF, Includes Strainers

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.