Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 2 Hole, Dual Foot Pedal, Silver, Wash Station

  • Mfr # 54FSL

  • Zoro # G7492545


product price: $2,970.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
40 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54FSL
Zoro #
G7492545
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
40 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 in
Bowl Size
37 in x 16 1/2 in
Bowl Depth
8 in
Bowl Width
16 1/2 in
Bowl Length
37 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
2
Flow Rate
2 gpm
Item
Wash Station
Faucet Operation
Dual Foot Pedal
ADA Compliant
Not ADA Compliant
Drain Opening
2 in
Number of Holes
2
Side Splash
no
Gauge
16 ga
Body Material
Stainless Steel
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Type
Floor
Includes
Leg Assembly Set, (2) Connecting Tubes for Valve to Spout Conne, (2) Double Foot Pedal Valves (Bottom Mount) with 12 Nuts - Model 105L, (2) Swivel Gooseneck Spout with Aerator - Model 2003L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Sink Type
Wash Station
Water Inlet Connection Type
Compression
Sink Material
Stainless Steel
Compatible Mfr. Model Number
54FSL-0.5
Includes Back Splash
Back Splash Included
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Included
Includes Side Splash
Side Splash Not Included
Number of Faucet Holes
2
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Location - Faucet
Splash
ADA Compliance
No
Mounting Type - Sinks
Floor
CEC Compliant
Non CEC Compliant
Series
Stainless Steel Wash-Station
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
Compatible Manufacturer Part Number
54FSL-0.5
Number of Faucet Mounting Holes
2
Number of Drainboards
0
Number of Bowls
1

Description

Hands Free Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 40, Overall Width (In.) 20, Overall Height (In.) 45, Number of Stations 2, Bowl Single, Bowl Size (In.) 37 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Number of Holes 2, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Compliance Minority, Woman or Disadvantaged Business

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.