Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 2 Hole, Dual Manual Handle, Silver, Scrub Sink

  • Mfr # 531FF-0.5

  • Zoro # G4052435


product price: $1,750.01
/ea
Free Shipping & Returns

Key Features

Overall Height
45 1/2 in
Overall Width
20 in
Overall Length
25 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531FF-0.5
Zoro #
G4052435
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Width
20 in
Overall Length
25 in
Faucet Hole Dia.
7/8 in
Bowl Depth
10 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Size
22 in x 16 1/2 in
Back Splash Height
8 in
Water Inlet Connection Size
1/2 in
Bowl Length
22 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Scrub Sink
Mounting Type
Floor
Body Material
Stainless Steel
Faucet Mounting Centers
8 in
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, Leg Assembly Set, Strainer Assemblies with Basket - Model 1011, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
With Faucet / Without Faucet
With Faucet
ADA Compliant
Not ADA Compliant
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Drain Opening
3 1/2 in
Side Splash
no
Back Splash
Yes
Gauge
14 ga
Faucet Operation
Dual Manual Handle
Number of Holes
2
Mounting Type - Sinks
Floor
Sink Type
Hospital
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
CEC Compliant
CEC Compliant
Water Inlet Connection Type
NPT
Includes Faucet
Faucet Included
Sink Material
Stainless Steel
ADA Compliance
No
Mounting Location - Faucet
Splash
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucet Holes
2
Compatible Mfr. Model Number
531FF
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Includes Basket Strainer
Basket Strainer Included
Series
Scrub Sinks
Number of Bowls
1
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
531FF
Number of Drainboards
0
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2

Description

Scrub Sink,25"x20"x45.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.