Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 2 Hole, Dual Manual Handle, Silver, Scrub Sink

  • Mfr # 532FF-0.5

  • Zoro # G4052310


product price: $2,104.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 1/2 in
Overall Width
20 in
Overall Length
31 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532FF-0.5
Zoro #
G4052310
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Width
20 in
Overall Length
31 in
Back Splash Height
8 in
Bowl Depth
10 1/2 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Bowl Size
22 in x 16 1/2 in
Bowl Width
16 1/2 in
Bowl Length
22 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Scrub Sink
ADA Compliant
Not ADA Compliant
Gauge
14 ga
Body Material
Stainless Steel
Side Splash
no
Faucet Mounting Centers
8 in
Back Splash
Yes
Drain Opening
3 1/2 in
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
With Faucet / Without Faucet
With Faucet
Number of Holes
2
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, Leg Assembly Set, Strainer Assemblies with Basket - Model 1011, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
Faucet Operation
Dual Manual Handle
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Type
Floor
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucet Holes
2
CEC Compliant
CEC Compliant
ADA Compliance
No
Compatible Mfr. Model Number
532FF
Includes Faucet
Faucet Included
Mounting Type - Sinks
Floor
Mounting Location - Faucet
Splash
Includes Back Splash
Back Splash Included
Faucet Body Material
Brass
Sink Type
Hospital
Includes Basket Strainer
Basket Strainer Included
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Water Inlet Connection Type
NPT
Number of Faucet Mounting Holes
2
Series
Scrub Sinks
Compatible Manufacturer Part Number
532FF
Drainboard Location
No Drainboard
Number of Drainboards
0
Faucet Mounting Location
Splash
Number of Bowls
1

Description

Scrub Sink,31"x20"x45.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.