Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 2 Hole, Not Applicable, Silver, Scrub Sink

  • Mfr # 532F8

  • Zoro # G4054499


product price: $2,007.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 1/2 in
Overall Width
20 in
Overall Length
31 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532F8
Zoro #
G4054499
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Width
20 in
Overall Length
31 in
Back Splash Height
8 in
Bowl Depth
10 1/2 in
Bowl Size
28 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Bowl Width
16 1/2 in
Bowl Length
28 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Item
Scrub Sink
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Drain Opening
3 1/2 in
Includes
Leg Assembly Set, Strainer Assemblies with Basket - Model 1011, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
With Faucet / Without Faucet
Without Faucet
Back Splash
Yes
Body Material
Stainless Steel
Gauge
14 ga
Number of Holes
2
Mounting Type
Floor
ADA Compliant
Not ADA Compliant
Side Splash
no
Compliance
Certified NSF Standard 2 Food Equipment
Mounting Location - Faucet
Splash
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Number of Faucet Holes
2
Includes Faucet
Faucet Not Included
Mounting Type - Sinks
Floor
Includes Drain Pipe
Drain Pipe Not Included
Sink Type
General Purpose
Sink Material
Stainless Steel
Number of Faucets
0
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2
Drainboard Location
No Drainboard
Number of Drainboards
0
Series
Scrub Sinks
CEC Compliant
Non CEC Compliant
Number of Bowls
1

Description

Scrub Sink,31"x20"x45.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.