Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 2 Hole, Sensor, Silver, Wash Station

  • Mfr # 54FAL-0.5

  • Zoro # G4051656


product price: $3,916.75
/ea
Free Shipping & Returns

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
40 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54FAL-0.5
Zoro #
G4051656
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
40 in
Faucet Hole Dia.
7/8 in
Bowl Size
37 in x 16 1/2 in
Back Splash Height
10 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Length
37 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
2
Flow Rate
0.5 gpm
Item
Wash Station
Body Material
Stainless Steel
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Faucet Operation
Sensor
Includes
Leg Assembly Set, Strainer Assembly with Basket - Model 1010, (2) AC or Battery Powered Sensor Faucet Assemblies, (2) Mixing Check Valves - Model 201L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
ADA Compliant
Not ADA Compliant
Back Splash
Yes
Mounting Type
Floor
Drain Opening
2 in
Side Splash
no
With Faucet / Without Faucet
With Faucet
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Gauge
16 ga
Number of Holes
2
Power Source
AC Powered
Water Inlet Connection Type
Compression
Mounting Type - Sinks
Floor
Mounting Location - Faucet
Splash
Includes Side Splash
Side Splash Not Included
Faucet Body Material
Brass
ADA Compliance
No
Includes Back Splash
Back Splash Included
Sink Material
Stainless Steel
Compatible Mfr. Model Number
54FAL
Includes Basket Strainer
Basket Strainer Included
CEC Compliant
CEC Compliant
Number of Faucet Holes
2
Includes Faucet
Faucet Included
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Type
Wash Station
Includes Drain Pipe
Drain Pipe Not Included
Number of Drainboards
0
Compatible Manufacturer Part Number
54FAL
Faucet Mounting Location
Splash
Number of Bowls
1
Basic Power Source
AC Powered
Number of Faucet Mounting Holes
2
Series
Stainless Steel Wash-Station
Drainboard Location
No Drainboard

Description

Wash Station,40"x20"x45",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.