Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 2 Hole, Sensor, Silver, Wash Station

  • Mfr # 54FAL

  • Zoro # G8373976


product price: $4,053.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
40 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54FAL
Zoro #
G8373976
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
40 in
Bowl Size
37 in x 16 1/2 in
Bowl Depth
8 in
Back Splash Height
10 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Bowl Length
37 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
2
Flow Rate
2 gpm
Item
Wash Station
ADA Compliant
Not ADA Compliant
Drain Opening
2 in
Includes
Leg Assembly Set, Strainer Assembly with Basket - Model 1010, (2) AC Powered Sensor Faucet Assemblies, (2) Mixing Check Valves - Model 201L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Type
Floor
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Number of Holes
2
Side Splash
no
Faucet Operation
Sensor
Back Splash
Yes
Gauge
16 ga
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr. Model Number
54FAL-0.5
Includes Back Splash
Back Splash Included
Faucet Body Material
Brass
Water Inlet Connection Type
MNPT
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Sink Material
Stainless Steel
Mounting Type - Sinks
Floor
Includes Faucet
Faucet Included
Number of Faucet Holes
2
Mounting Location - Faucet
Splash
Sink Type
Wash Station
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Power Source
AC Powered
Number of Drainboards
0
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2
Series
Stainless Steel Wash-Station
Drainboard Location
No Drainboard
Basic Power Source
AC Powered
Compatible Manufacturer Part Number
54FAL-0.5
CEC Compliant
Non CEC Compliant
Number of Bowls
1

Description

Hands Free Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 40, Overall Width (In.) 20, Overall Height (In.) 45, Number of Stations 2, Bowl Single, Bowl Size (In.) 37 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Number of Holes 2, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Compliance Minority, Woman or Disadvantaged Business

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.