Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 2 Hole, Sensor, Silver, Wash Station

  • Mfr # 54FBL-0.5

  • Zoro # G4051638


product price: $4,327.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
40 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54FBL-0.5
Zoro #
G4051638
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
40 in
Manufacturers Warranty Length
1 yr
Bowl Size
37 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Depth
8 in
Back Splash Height
10 in
Bowl Width
16 1/2 in
Bowl Length
37 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
2
Flow Rate
0.5 gpm
Item
Wash Station
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
Includes
Leg Assembly Set, Strainer Assembly with Basket - Model 1010, (2) AC or Battery Powered Sensor Faucet Assemblies, (2) Mixing Check Valves - Model 201L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
Number of Holes
2
Body Material
Stainless Steel
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Mounting Type
Floor
ADA Compliant
Not ADA Compliant
Drain Opening
2 in
Side Splash
no
Faucet Operation
Sensor
Gauge
16 ga
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Location - Faucet
Splash
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Floor
Sink Material
Stainless Steel
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
Includes Side Splash
Side Splash Not Included
Compatible Mfr. Model Number
54FBL
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
CEC Compliant
CEC Compliant
Power Source
Battery Powered
Number of Faucet Holes
2
Sink Type
Wash Station
Faucet Body Material
Brass
Water Inlet Connection Type
Compression
Number of Bowls
1
Drainboard Location
No Drainboard
Number of Drainboards
0
Basic Power Source
Battery Powered
Series
Stainless Steel Wash-Station
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2
Compatible Manufacturer Part Number
54FBL

Description

Wash Station,40"x20"x45",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.