Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 2 Hole, Sensor, Silver, Wash Station

  • Mfr # 54FBL

  • Zoro # G8049955


product price: $3,783.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
40 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54FBL
Zoro #
G8049955
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
40 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Faucet Hole Dia.
7/8 in
Bowl Size
37 in x 16 1/2 in
Back Splash Height
10 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Bowl Length
37 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
2
Flow Rate
2 gpm
Item
Wash Station
With Faucet / Without Faucet
With Faucet
Drain Opening
2 in
Mounting Type
Floor
ADA Compliant
Not ADA Compliant
Includes
Leg Assembly Set, Strainer Assembly with Basket - Model 1010, (2) Battery Powered Sensor Faucet Assemblies, (2) Mixing Check Valves - Model 201L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Gauge
16 ga
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Side Splash
no
Faucet Operation
Sensor
Body Material
Stainless Steel
Number of Holes
2
Back Splash
Yes
Water Inlet Connection Type
Compression
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
2
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr. Model Number
54FBL-0.5
Includes Faucet
Faucet Included
ADA Compliance
No
Mounting Location - Faucet
Splash
Sink Material
Stainless Steel
Sink Type
Wash Station
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Floor
Power Source
Battery Powered
Number of Drainboards
0
Series
Stainless Steel Wash-Station
Basic Power Source
Battery Powered
Compatible Manufacturer Part Number
54FBL-0.5
Drainboard Location
No Drainboard
Number of Bowls
1
Number of Faucet Mounting Holes
2
CEC Compliant
Non CEC Compliant
Faucet Mounting Location
Splash

Description

Hands Free Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 40, Overall Width (In.) 20, Overall Height (In.) 45, Number of Stations 2, Bowl Single, Bowl Size (In.) 37 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Number of Holes 2, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Compliance Minority, Woman or Disadvantaged Business

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.