Floor Mount, 3 Hole, Dual Foot Pedal, Silver, Wash Station

  • Mfr # 56FSL-0.5

  • Zoro # G4051391


product price:  $3,749.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56FSL-0.5
Zoro #
G4051391
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Back Splash Height
10 in
Bowl Size
57 in x 16 1/2 in
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Bowl Width
16 1/2 in
Bowl Length
57 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
0.5 gpm
Item
Wash Station
Faucet Operation
Dual Foot Pedal
Number of Holes
3
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Side Splash
no
ADA Compliant
Not ADA Compliant
Mounting Type
Floor
Includes
Leg Assembly Set, Strainer Assembly with Basket, (3) Connecting Tubes, (3) Double Foot Pedal Valve with 12 Nuts, (3) Swivel Gooseneck Spout with Aerator, (4) Washers and Nuts, (6) Brass Fittings with 0.375 in Male Compression and 0.375 in Male Npt
Gauge
16 ga
Body Material
Stainless Steel
With Faucet / Without Faucet
With Faucet
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Back Splash
Yes
Drain Opening
2 in
Number of Faucet Holes
3
Includes Back Splash
Back Splash Included
ADA Compliance
No
CEC Compliant
CEC Compliant
Includes Faucet
Faucet Included
Mounting Type - Sinks
Floor
Includes Drain Pipe
Drain Pipe Not Included
Compatible Mfr. Model Number
56FSL
Faucet Body Material
Brass
Sink Type
Wash Station
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor/Outdoor
Water Inlet Connection Type
NPT
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
Includes Side Splash
Side Splash Not Included
Number of Drainboards
0
Faucet Mounting Location
Splash
Compatible Manufacturer Part Number
56FSL
Number of Bowls
1
Number of Faucet Mounting Holes
3
Series
Stainless Steel Wash-Station
Drainboard Location
No Drainboard

Description

Wash Station,60"x20"x45",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.