Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 3 Hole, Sensor, Silver, Wash Station

  • Mfr # 56FAL-0.5

  • Zoro # G4051455


product price: $5,465.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56FAL-0.5
Zoro #
G4051455
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Bowl Depth
8 in
Back Splash Height
10 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Bowl Size
57 in x 16 1/2 in
Bowl Width
16 1/2 in
Bowl Length
57 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
0.5 gpm
Item
Wash Station
Standards
NSF/ANSI 372 Low-Lead, NSF 2
ADA Compliant
Not ADA Compliant
Includes
Leg Assembly Set, Strainer Assembly with Basket - Model 1010, (3) AC or Battery Powered Sensor Faucet Assembly, (3) Mixing Check Valve - Model 201L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
With Faucet / Without Faucet
With Faucet
Number of Holes
3
Faucet Operation
Sensor
Body Material
Stainless Steel
Side Splash
no
Back Splash
Yes
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Mounting Type
Floor
Drain Opening
2 in
Gauge
16 ga
Power Source
AC Powered
Mounting Type - Sinks
Floor
Water Inlet Connection Type
Compression
Sink Type
Wash Station
Includes Back Splash
Back Splash Included
Faucet Body Material
Brass
Compatible Mfr. Model Number
56FAL
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
CEC Compliant
CEC Compliant
Number of Faucet Holes
3
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
Mounting Location - Faucet
Splash
Basic Power Source
AC Powered
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
56FAL
Number of Faucet Mounting Holes
3
Number of Bowls
1
Number of Drainboards
0
Series
Stainless Steel Wash-Station

Description

Wash Station,60"x20"x45",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.