Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 3 Hole, Sensor, Silver, Wash Station

  • Mfr # 56FAL

  • Zoro # G7927394


product price: $5,116.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56FAL
Zoro #
G7927394
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Bowl Size
57 in x 16 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Bowl Length
57 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
2 gpm
Item
Wash Station
Body Material
Stainless Steel
Number of Holes
3
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Gauge
16 ga
Includes
AC or Battery Powered Sensor Faucet, Leg Assembly with Mounting Nuts and Washers, Mixing Check Valve, Strainer Assembly with Basket
Faucet Operation
Sensor
Side Splash
no
Drain Opening
2 in
Mounting Type
Floor
Back Splash
Yes
Standards
NSF/ANSI 372 Low-Lead, NSF 2
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Sink Material
Stainless Steel
CEC Compliant
Non CEC Compliant
Mounting Type - Sinks
Floor
Power Source
AC Powered
Includes Side Splash
Side Splash Not Included
Water Inlet Connection Type
Compression
Sink Type
Wash Station
ADA Compliance
No
Mounting Location - Faucet
Wall
Includes Faucet
Faucet Included
Faucet Body Material
Brass
Compatible Mfr. Model Number
56FAL-0.5
Includes Back Splash
Back Splash Included
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
3
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
56FAL-0.5
Series
Stainless Steel Wash-Station
Number of Bowls
1
Basic Power Source
AC Powered
Number of Faucet Mounting Holes
3
Faucet Mounting Location
Wall
Number of Drainboards
0

Description

Hands Free Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 60, Overall Width (In.) 20, Overall Height (In.) 45, Number of Stations 3, Bowl Single, Bowl Size (In.) 57 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Number of Holes 3, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Compliance Minority, Woman or Disadvantaged Business

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.