Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 3 Hole, Sensor, Silver, Wash Station

  • Mfr # 56FBL-0.5

  • Zoro # G4051437


product price: $5,237.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56FBL-0.5
Zoro #
G4051437
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Back Splash Height
10 in
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Bowl Size
57 in x 16 1/2 in
Bowl Length
57 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
0.5 gpm
Item
Wash Station
Number of Holes
3
Drain Opening
2 in
Faucet Operation
Sensor
Mounting Type
Floor
Body Material
Stainless Steel
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Side Splash
no
Standards
NSF/ANSI 372 Low-Lead, NSF 2
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Includes
Leg Assembly Set, Strainer Assembly with Basket, (3) Battery Powered Sensor Faucet Assemblies, (3) Mixing Check Valves, (4) Washers and Nuts
Gauge
16 ga
Back Splash
Yes
Includes Faucet
Faucet Included
Includes Side Splash
Side Splash Not Included
Compatible Mfr. Model Number
56FBL
Mounting Type - Sinks
Floor
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Back Splash
Back Splash Included
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Sink Type
Wash Station
ADA Compliance
No
Power Source
Battery Powered
Water Inlet Connection Type
Compression
CEC Compliant
CEC Compliant
Number of Faucet Holes
3
Number of Drainboards
0
Series
Stainless Steel Wash-Station
Compatible Manufacturer Part Number
56FBL
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Number of Bowls
1
Number of Faucet Mounting Holes
3
Basic Power Source
Battery Powered

Description

Wash Station,60"x20"x45",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.