Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 3 Hole, Sensor, Silver, Wash Station

  • Mfr # 56FBL

  • Zoro # G8210151


product price: $5,009.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56FBL
Zoro #
G8210151
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Bowl Size
57 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Water Inlet Connection Size
3/8 in
Bowl Length
57 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
2 gpm
Item
Wash Station
Gauge
16 ga
Body Material
Stainless Steel
Mounting Type
Floor
Standards
NSF/ANSI 372 Low-Lead, NSF 2
With Faucet / Without Faucet
With Faucet
Side Splash
no
Faucet Operation
Sensor
Number of Holes
3
Includes
AC or Battery Powered Sensor Faucet, Leg Assembly with Mounting Nuts and Washers, Mixing Check Valve, Strainer Assembly with Basket
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
ADA Compliant
Not ADA Compliant
Drain Opening
2 in
Back Splash
Yes
Water Inlet Connection Type
Compression
Includes Basket Strainer
Basket Strainer Included
Mounting Type - Sinks
Floor
ADA Compliance
No
Power Source
Battery Powered
Number of Faucet Holes
3
Compatible Mfr. Model Number
56FBL-0.5
Sink Type
Wash Station
Sink Material
Stainless Steel
Includes Faucet
Faucet Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
CEC Compliant
Non CEC Compliant
Mounting Location - Faucet
Wall
Faucet Body Material
Brass
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Drainboards
0
Basic Power Source
Battery Powered
Number of Bowls
1
Drainboard Location
No Drainboard
Series
Stainless Steel Wash-Station
Number of Faucet Mounting Holes
3
Faucet Mounting Location
Wall
Compatible Manufacturer Part Number
56FBL-0.5

Description

Hands Free Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 60, Overall Width (In.) 20, Overall Height (In.) 45, Number of Stations 3, Bowl Single, Bowl Size (In.) 57 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Number of Holes 3, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Compliance Minority, Woman or Disadvantaged Business

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.