Floor Mount, 4 Hole, Dual Foot Pedal, Silver, Wash Station

  • Mfr # 58FSL-0.5

  • Zoro # G4051190


product price: $4,949.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58FSL-0.5
Zoro #
G4051190
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Faucet Hole Dia.
7/8 in
Bowl Size
77 in x 16 1/2 in
Back Splash Height
10 in
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr
Bowl Length
77 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Flow Rate
0.5 gpm
Item
Wash Station
Standards
NSF/ANSI 372 Low-Lead, NSF 2
With Faucet / Without Faucet
With Faucet
Faucet Operation
Dual Foot Pedal
Side Splash
no
ADA Compliant
Not ADA Compliant
Back Splash
Yes
Includes
Leg Assembly Set, (2) Strainer Assemblies with Basket, (4) Connecting Tubes, (4) Double Foot Pedal Valve with 12 Nuts, (4) Swivel Gooseneck Spouts with Aerator, (6) Washers and Nuts, (8) Brass Fittings with 0.375 in Male Compression and 0.375 in Male Npt
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Drain Opening
2 in
Body Material
Stainless Steel
Mounting Type
Floor
Gauge
16 ga
Number of Holes
4
Mounting Type - Sinks
Floor
CEC Compliant
CEC Compliant
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Type
Wash Station
Compatible Mfr. Model Number
58FSL
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
4
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
NPT
Faucet Body Material
Brass
Mounting Location - Faucet
Splash
Sink Material
Stainless Steel
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Number of Faucet Mounting Holes
4
Drainboard Location
No Drainboard
Number of Drainboards
0
Compatible Manufacturer Part Number
58FSL
Series
Stainless Steel Wash-Station
Faucet Mounting Location
Splash
Number of Bowls
1

Description

Wash Station,80"x20"x45",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.