Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 4 Hole, Dual Foot Pedal, Silver, Wash Station

  • Mfr # 58FSL

  • Zoro # G9881706


product price: $4,798.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58FSL
Zoro #
G9881706
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Manufacturers Warranty Length
1 yr
Bowl Size
77 in x 16 1/2 in
Back Splash Height
10 in
Bowl Depth
8 in
Faucet Hole Dia.
7/8 in
Bowl Length
77 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Flow Rate
2 gpm
Item
Wash Station
Mounting Type
Floor
Number of Holes
4
With Faucet / Without Faucet
With Faucet
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Body Material
Stainless Steel
Faucet Operation
Dual Foot Pedal
Back Splash
S
Includes
Brass Fitting, Connecting Tubes for Valve to Spout Connection, Double Foot Pedal Valves, Leg Assembly with Mounting Nuts and Washers, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator
ADA Compliant
Not ADA Compliant
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Gauge
16 ga
Side Splash
no
Drain Opening
2 in
Includes Back Splash
Back Splash Included
Sink Type
Wash Station
Indoor/Outdoor Usage
Indoor/Outdoor
Water Inlet Connection Type
NPT
CEC Compliant
Non CEC Compliant
Compatible Mfr. Model Number
58FSL-0.5
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Number of Faucet Holes
4
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Floor
Sink Material
Stainless Steel
Series
Stainless Steel Wash-Station
Number of Bowls
1
Drainboard Location
No Drainboard
Number of Drainboards
0
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
4
Compatible Manufacturer Part Number
58FSL-0.5

Description

Hands Free Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 80, Overall Width (In.) 20, Overall Height (In.) 45, Number of Stations 4, Bowl Single, Bowl Size (In.) 77 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Number of Holes 4, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Compliance Minority, Woman or Disadvantaged Business

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.