Floor Mount, 4 Hole, Dual Manual Handle, Silver, Wash Station
Mfr # 54FFL
Zoro # G7519102
product price: $3,012.99
/ea
Free Shipping & Returns
Key Features
Overall Height
45 in
Overall Width
20 in
Overall Length
40 in
Color
Silver
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54FFL
Zoro #
G7519102
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
45 in
Overall Width
20 in
Overall Length
40 in
Manufacturers Warranty Length
1 yr
Bowl Size
37 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Depth
8 in
Back Splash Height
10 in
Bowl Width
16 1/2 in
Bowl Length
37 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
7/8 in
Description
Two Person Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 40, Overall Width (In.) 20, Overall Height (In.) 45, Number of Stations 2, Bowl Single, Bowl Size (In.) 37 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Faucet Mounting Centers (In.) 4, Number of Holes 4, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.