Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 4 Hole, Sensor, Silver, Wash Station

  • Mfr # 58FAL-0.5

  • Zoro # G4051251


product price: $7,258.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58FAL-0.5
Zoro #
G4051251
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Bowl Size
77 in x 16 1/2 in
Bowl Depth
8 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 in
Water Inlet Connection Size
3/8 in
Bowl Length
77 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Flow Rate
0.5 gpm
Item
Wash Station
Back Splash
Yes
Includes
Leg Assembly Set, (2) Strainer Assemblies with Basket, (4) Battery Powered Sensor Faucet Assemblies, (4) Mixing Check Valves, (6) Washers and Nuts
Gauge
16 ga
Body Material
Stainless Steel
Drain Opening
2 in
Side Splash
no
Faucet Operation
Sensor
Number of Holes
4
Mounting Type
Floor
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Standards
NSF/ANSI 372 Low-Lead, NSF 2
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
CEC Compliant
CEC Compliant
Sink Material
Stainless Steel
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Includes Back Splash
Back Splash Included
Sink Type
Wash Station
Indoor/Outdoor Usage
Indoor/Outdoor
Water Inlet Connection Type
Compression
Power Source
AC Powered
Number of Faucet Holes
4
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
Mounting Location - Faucet
Splash
Faucet Body Material
Brass
ADA Compliance
No
Compatible Mfr. Model Number
58FAL
Mounting Type - Sinks
Floor
Drainboard Location
No Drainboard
Number of Drainboards
0
Number of Bowls
1
Compatible Manufacturer Part Number
58FAL
Number of Faucet Mounting Holes
4
Faucet Mounting Location
Splash
Basic Power Source
AC Powered
Series
Stainless Steel Wash-Station

Description

Wash Station,80"x20"x45",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.