Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 4 Hole, Sensor, Silver, Wash Station

  • Mfr # 58FBL-0.5

  • Zoro # G4051236


product price: $6,749.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58FBL-0.5
Zoro #
G4051236
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Bowl Depth
8 in
Back Splash Height
10 in
Bowl Size
77 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Bowl Length
77 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Flow Rate
0.5 gpm
Item
Wash Station
Mounting Type
Floor
With Faucet / Without Faucet
With Faucet
Gauge
16 ga
Body Material
Stainless Steel
Side Splash
no
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Includes
Leg Assembly Set, (2) Strainer Assemblies with Basket, (4) Battery Powered Sensor Faucet Assemblies, (4) Mixing Check Valves, (6) Washers and Nuts
Drain Opening
2 in
Back Splash
Yes
Faucet Operation
Sensor
ADA Compliant
Not ADA Compliant
Number of Holes
4
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Floor
CEC Compliant
CEC Compliant
Includes Faucet
Faucet Included
Number of Faucet Holes
4
Compatible Mfr. Model Number
58FBL
Includes Basket Strainer
Basket Strainer Included
ADA Compliance
No
Mounting Location - Faucet
Splash
Power Source
Battery Powered
Sink Type
Wash Station
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Drain Pipe
Drain Pipe Not Included
Water Inlet Connection Type
Compression
Sink Material
Stainless Steel
Faucet Body Material
Brass
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Number of Drainboards
0
Series
Stainless Steel Wash-Station
Number of Faucet Mounting Holes
4
Compatible Manufacturer Part Number
58FBL
Basic Power Source
Battery Powered
Number of Bowls
1

Description

Wash Station,80"x20"x45",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.