Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 4 Hole, Sensor, Silver, Wash Station

  • Mfr # 58FBL

  • Zoro # G9881672


product price: $6,876.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58FBL
Zoro #
G9881672
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Faucet Hole Dia.
7/8 in
Bowl Size
77 in x 16 1/2 in
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 in
Water Inlet Connection Size
3/8 in
Bowl Length
77 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Flow Rate
2 gpm
Item
Wash Station
Number of Holes
4
Includes
Leg Assembly Set, (2) Strainer Assemblies with Basket, (4) Battery Powered Sensor Faucet Assemblies, (4) Mixing Check Valves, (6) Washers and Nuts
Body Material
Stainless Steel
ADA Compliant
Not ADA Compliant
Drain Opening
2 in
Side Splash
no
Faucet Operation
Sensor
Mounting Type
Floor
Back Splash
Yes
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Gauge
16 ga
With Faucet / Without Faucet
With Faucet
Includes Back Splash
Back Splash Included
Number of Faucet Holes
4
Sink Type
Wash Station
Indoor/Outdoor Usage
Indoor/Outdoor
Water Inlet Connection Type
Compression
Mounting Type - Sinks
Floor
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Included
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
Sink Material
Stainless Steel
ADA Compliance
No
Compatible Mfr. Model Number
58FBL-0.5
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Power Source
Battery Powered
Drainboard Location
No Drainboard
CEC Compliant
Non CEC Compliant
Basic Power Source
Battery Powered
Number of Faucet Mounting Holes
4
Faucet Mounting Location
Splash
Number of Bowls
1
Number of Drainboards
0
Series
Stainless Steel Wash-Station
Compatible Manufacturer Part Number
58FBL-0.5

Description

Hands Free Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 80, Overall Width (In.) 20, Overall Height (In.) 45, Number of Stations 4, Bowl Single, Bowl Size (In.) 77 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Number of Holes 4, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Compliance Minority, Woman or Disadvantaged Business

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.