Zoro Homepage

Floor Mount, 4 Hole, Single Foot Pedal, Silver, Wash Station

  • Mfr # 58F1-0.5

  • Zoro # G4051279


product price: $4,827.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58F1-0.5
Zoro #
G4051279
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Back Splash Height
10 in
Bowl Size
77 in x 16 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Length
77 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Flow Rate
0.5 gpm
Item
Wash Station
Drain Opening
2 in
Gauge
16 ga
Back Splash
Yes
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Side Splash
no
Includes
Leg Assembly Set with 6 Washers and Nuts, (2) Strainer Assemblies with Basket, (4) Connecting Tubes, (4) Single Foot Pedal Valves with 12 Nuts, (4) Swivel Gooseneck Spouts with Aerator, (8) Brass Fittings with 0.375 in Male Compression and 0.375 in Male Npt
Number of Holes
4
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Faucet Operation
Single Foot Pedal
Compatible Mfr. Model Number
58F1
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Sink Type
Wash Station
Mounting Location - Faucet
Splash
Faucet Body Material
Brass
Sink Material
Stainless Steel
Indoor/Outdoor Usage
Indoor/Outdoor
CEC Compliant
CEC Compliant
Number of Faucet Holes
4
ADA Compliance
No
Includes Faucet
Faucet Included
Mounting Type - Sinks
Floor
Includes Side Splash
Side Splash Not Included
Water Inlet Connection Type
Compression
Includes Back Splash
Back Splash Included
Number of Bowls
1
Compatible Manufacturer Part Number
58F1
Number of Faucet Mounting Holes
4
Faucet Mounting Location
Splash
Number of Drainboards
0
Series
Stainless Steel Wash-Station
Drainboard Location
No Drainboard

Description

Wash Station,80"x20"x45",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.