Floor Mount, 5 Hole, Dual Foot Pedal, Silver, Wash Station

  • Mfr # 510FS-0.5

  • Zoro # G4052091


product price: $6,365.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510FS-0.5
Zoro #
G4052091
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Back Splash Height
10 in
Bowl Size
97 in x 16 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Width
16 1/2 in
Bowl Length
97 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
5
Flow Rate
0.5 gpm
Item
Wash Station
Drain Opening
2 in
Includes
Leg Assembly Set, (5) Connecting Tubes for Valve to Spout Conne, (5) Double Foot Pedal Valves (Bottom Mount) with 12 Nuts - Model 105L, (5) Swivel Gooseneck Spout with Aerator - Model 2003L, (8) Washers and Nuts for Connection Sink to Leg Assembly Set
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
Side Splash
no
ADA Compliant
Not ADA Compliant
Mounting Type
Floor
Body Material
Stainless Steel
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Faucet Operation
Dual Foot Pedal
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Gauge
16 ga
Number of Holes
5
Compatible Mfr. Model Number
510FS
Includes Side Splash
Side Splash Not Included
CEC Compliant
CEC Compliant
Sink Type
Wash Station
Includes Basket Strainer
Basket Strainer Included
Mounting Type - Sinks
Floor
Mounting Location - Faucet
Splash
Number of Faucet Holes
5
Sink Material
Stainless Steel
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Drain Pipe
Drain Pipe Not Included
Faucet Body Material
Brass
Water Inlet Connection Type
NPT
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Included
ADA Compliance
No
Drainboard Location
No Drainboard
Series
Stainless Steel Wash-Station
Faucet Mounting Location
Splash
Number of Drainboards
0
Number of Bowls
1
Compatible Manufacturer Part Number
510FS
Number of Faucet Mounting Holes
5

Description

Wash Station,100"x20"x45",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.