Floor Mount, 5 Hole, Dual Foot Pedal, Silver, Wash Station
Mfr # 510FS
Zoro # G9922446
product price: $5,718.99
/eaKey Features
Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Color
Silver
Bowl Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510FS
Zoro #
G9922446
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Bowl Depth
8 in
Bowl Size
97 in x 16 1/2 in
Back Splash Height
10 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Bowl Length
97 in
Water Inlet Connection Size
1/2 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in
Description
Wash Station 5-Person Wall Mount, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 100 In., Overall Width (In.) 20 In., Overall Height (In.) 18 In., Number of Stations 5, Bowl Single, Bowl Size (In.) 97 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Floor, Faucet Mounting Centers (In.) Center Hole Only, Number of Holes 5, Drain Opening (In.) 2 In., Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI 372, Minority, Woman or Disadvantaged Business
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.