Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 5 Hole, Sensor, Silver, Wash Station

  • Mfr # 510FA-0.5

  • Zoro # G4052155


product price: $8,262.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510FA-0.5
Zoro #
G4052155
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Faucet Hole Dia.
7/8 in
Bowl Size
97 in x 16 1/2 in
Bowl Depth
8 in
Back Splash Height
10 in
Manufacturers Warranty Length
1 yr
Bowl Width
16 1/2 in
Bowl Length
97 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
5
Flow Rate
0.5 gpm
Item
Wash Station
Mounting Type
Floor
Back Splash
Yes
Gauge
16 ga
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Holes
5
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Faucet Operation
Sensor
Includes
Leg Assembly Set, (3) Strainer Assemblies with Basket - Model 1010, (5) AC or Battery Powered Sensor Faucet Assemblies, (5) Mixing Check Valves - Model 201L, (8) Washers and Nuts for Connection Sink to Leg Assembly Set
Body Material
Stainless Steel
With Faucet / Without Faucet
With Faucet
Drain Opening
2 in
ADA Compliant
Not ADA Compliant
Side Splash
no
Includes Basket Strainer
Basket Strainer Included
Sink Material
Stainless Steel
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
No
Faucet Body Material
Brass
Number of Faucet Holes
5
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr. Model Number
510FA
Mounting Type - Sinks
Floor
CEC Compliant
CEC Compliant
Water Inlet Connection Type
Compression
Includes Faucet
Faucet Included
Power Source
AC Powered
Sink Type
Wash Station
Mounting Location - Faucet
Splash
Number of Faucet Mounting Holes
5
Number of Drainboards
0
Faucet Mounting Location
Splash
Compatible Manufacturer Part Number
510FA
Drainboard Location
No Drainboard
Series
Stainless Steel Wash-Station
Number of Bowls
1
Basic Power Source
AC Powered

Description

Wash Station,100"x20"x45",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.