Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 5 Hole, Sensor, Silver, Wash Station

  • Mfr # 510FA

  • Zoro # G9922421


product price: $8,902.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510FA
Zoro #
G9922421
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Bowl Size
97 in x 16 1/2 in
Bowl Depth
8 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 in
Bowl Length
97 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
5
Flow Rate
2 gpm
Item
Wash Station
Side Splash
no
Mounting Type
Floor
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
With Faucet / Without Faucet
With Faucet
Number of Holes
5
Drain Opening
2 in
Faucet Operation
Sensor
Back Splash
Yes
Includes
Leg Assembly Set, (3) Strainer Assemblies with Basket - Model 1010, (5) AC Powered Sensor Faucet Assembly, (5) Mixing Check Valves - Model 201L, (8) Washers and Nuts for Connection Sink to Leg Assembly Set
Gauge
16 ga
Body Material
Stainless Steel
ADA Compliant
Not ADA Compliant
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Location - Faucet
Splash
ADA Compliance
No
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Included
Includes Drain Pipe
Drain Pipe Not Included
Sink Type
Wash Station
Includes Basket Strainer
Basket Strainer Included
Compatible Mfr. Model Number
510FA-0.5
Water Inlet Connection Type
MNPT
Sink Material
Stainless Steel
Indoor/Outdoor Usage
Indoor/Outdoor
Faucet Body Material
Brass
Includes Side Splash
Side Splash Not Included
Number of Faucet Holes
5
Mounting Type - Sinks
Floor
Power Source
AC Powered
Compatible Manufacturer Part Number
510FA-0.5
Number of Faucet Mounting Holes
5
Basic Power Source
AC Powered
Faucet Mounting Location
Splash
Series
Stainless Steel Wash-Station
CEC Compliant
Non CEC Compliant
Drainboard Location
No Drainboard
Number of Bowls
1
Number of Drainboards
0

Description

Wash Station 5-Person Wall Mount, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 100 In., Overall Width (In.) 20 In., Overall Height (In.) 18 In., Number of Stations 5, Bowl Single, Bowl Size (In.) 97 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Floor, Faucet Mounting Centers (In.) Center Hole Only, Number of Holes 5, Drain Opening (In.) 2 In., Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI 372, Minority, Woman or Disadvantaged Business

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.