Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 5 Hole, Sensor, Silver, Wash Station

  • Mfr # 510FB-0.5

  • Zoro # G4052137


product price: $8,262.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510FB-0.5
Zoro #
G4052137
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 in
Bowl Depth
8 in
Bowl Size
97 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Width
16 1/2 in
Bowl Length
97 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
5
Flow Rate
0.5 gpm
Item
Wash Station
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Body Material
Stainless Steel
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Type
Floor
With Faucet / Without Faucet
With Faucet
Drain Opening
2 in
Back Splash
Yes
Number of Holes
5
Includes
Leg Assembly Set, (3) Strainer Assemblies with Basket - Model 1010, (5) AC or Battery Powered Sensor Faucet Assemblies, (5) Mixing Check Valves - Model 201L, (8) Washers and Nuts for Connection Sink to Leg Assembly Set
Gauge
16 ga
ADA Compliant
Not ADA Compliant
Side Splash
no
Faucet Operation
Sensor
Sink Material
Stainless Steel
Water Inlet Connection Type
Compression
Includes Side Splash
Side Splash Not Included
Compatible Mfr. Model Number
510FB
Mounting Location - Faucet
Splash
Power Source
Battery Powered
Includes Basket Strainer
Basket Strainer Included
Mounting Type - Sinks
Floor
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Faucet Body Material
Brass
CEC Compliant
CEC Compliant
Includes Faucet
Faucet Included
Number of Faucet Holes
5
Sink Type
Wash Station
ADA Compliance
No
Includes Back Splash
Back Splash Included
Series
Stainless Steel Wash-Station
Number of Bowls
1
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
5
Compatible Manufacturer Part Number
510FB
Number of Drainboards
0
Drainboard Location
No Drainboard
Basic Power Source
Battery Powered

Description

Wash Station,100"x20"x45",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.