Floor Mount, 6 Hole, Dual Foot Pedal, Silver, Wash Station

  • Mfr # 512FSL-0.5

  • Zoro # G4051796


product price: $7,342.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
120 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512FSL-0.5
Zoro #
G4051796
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
120 in
Back Splash Height
10 in
Bowl Depth
8 in
Faucet Hole Dia.
7/8 in
Bowl Size
117 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Length
117 in
Water Inlet Connection Size
1/2 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
6
Flow Rate
0.5 gpm
Item
Wash Station
Back Splash
Yes
Gauge
16 ga
Includes
Leg Assembly Set, (6) Connecting Tubes for Valve to Spout Conne, (6) Double Foot Pedal Valves (Bottom Mount) with 12 Nuts - Model 105L, (6) Swivel Gooseneck Spout with Aerator - Model 2003L, (8) Washers and Nuts for Connection Sink to Leg Assembly Set
Number of Holes
6
Body Material
Stainless Steel
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Side Splash
no
Drain Opening
2 in
ADA Compliant
Not ADA Compliant
Mounting Type
Floor
Standards
NSF/ANSI 372 Low-Lead, NSF 2
With Faucet / Without Faucet
With Faucet
Faucet Operation
Dual Foot Pedal
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
No
Mounting Location - Faucet
Splash
Water Inlet Connection Type
NPT
Sink Type
Wash Station
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
Compatible Mfr. Model Number
512FSL
Mounting Type - Sinks
Floor
CEC Compliant
CEC Compliant
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Faucet Body Material
Brass
Number of Faucet Holes
6
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
Number of Faucet Mounting Holes
6
Series
Stainless Steel Wash-Station
Compatible Manufacturer Part Number
512FSL
Drainboard Location
No Drainboard
Number of Drainboards
0
Number of Bowls
1
Faucet Mounting Location
Splash

Description

Wash Station,120"x20"x45",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.