Zoro Homepage

Floor Mount, 6 Hole, Dual Manual Handle, Silver, Wash Station

  • Mfr # 56FFL-0.5

  • Zoro # G4051419


product price: $3,830.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56FFL-0.5
Zoro #
G4051419
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Bowl Size
57 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Back Splash Height
10 in
Faucet Hole Dia.
7/8 in
Water Inlet Connection Size
1/2 in
Bowl Width
16 1/2 in
Bowl Length
57 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
0.5 gpm
Item
Wash Station
Back Splash
Yes
Includes
Leg Assembly Set, Strainer Assembly with Basket, (3) 8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers, (3) Faucet Mounting Kit, (4) Washers and Nuts
Body Material
Stainless Steel
With Faucet / Without Faucet
With Faucet
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Gauge
16 ga
Faucet Operation
Dual Manual Handle
Drain Opening
2 in
ADA Compliant
Not ADA Compliant
Faucet Mounting Centers
8 in
Number of Holes
6
Mounting Type
Floor
Side Splash
no
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Indoor/Outdoor Usage
Indoor/Outdoor
Water Inlet Connection Type
NPT
Includes Side Splash
Side Splash Not Included
Sink Type
Wash Station
ADA Compliance
No
CEC Compliant
CEC Compliant
Mounting Type - Sinks
Floor
Faucet Body Material
Brass
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
Compatible Mfr. Model Number
56FFL
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
Number of Faucet Holes
6
Number of Drainboards
0
Series
Stainless Steel Wash-Station
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
6
Compatible Manufacturer Part Number
56FFL
Number of Bowls
1
Faucet Mounting Location
Splash

Description

Wash Station,60"x20"x45",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.