Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 6 Hole, Dual Manual Handle, Silver, Wash Station

  • Mfr # 56FFL

  • Zoro # G8008174


product price: $3,761.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56FFL
Zoro #
G8008174
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Bowl Depth
8 in
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Manufacturers Warranty Length
1 yr
Bowl Size
57 in x 16 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
57 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Flow Rate
2 gpm
Item
Wash Station
Includes
Leg Assembly Set, (3) 8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, (3) Faucet Mounting Kits - Model SMK, (4) Washers and Nuts for Connection Sink to Leg Assembly Set, Strainer Assembly with Basket - Model 1010
Mounting Type
Floor
Back Splash
Yes
Number of Holes
6
ADA Compliant
Not ADA Compliant
Faucet Operation
Dual Manual Handle
Drain Opening
2 in
Gauge
16 ga
Standards
NSF/ANSI 372 Low-Lead, NSF 2
With Faucet / Without Faucet
With Faucet
Side Splash
no
Faucet Mounting Centers
8 in
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Body Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Stainless Steel
Sink Type
Wash Station
Includes Back Splash
Back Splash Included
CEC Compliant
Non CEC Compliant
Number of Faucet Holes
6
Water Inlet Connection Type
NPT
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Location - Faucet
Splash
Compatible Mfr. Model Number
56FFL-0.5
Mounting Type - Sinks
Floor
Includes Basket Strainer
Basket Strainer Included
ADA Compliance
No
Faucet Body Material
Brass
Includes Faucet
Faucet Included
Compatible Manufacturer Part Number
56FFL-0.5
Number of Faucet Mounting Holes
6
Series
Stainless Steel Wash-Station
Number of Bowls
1
Drainboard Location
No Drainboard
Number of Drainboards
0
Faucet Mounting Location
Splash

Description

Three Person Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 60, Overall Width (In.) 20, Overall Height (In.) 45, Number of Stations 3, Bowl Single, Bowl Size (In.) 57 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Faucet Mounting Centers (In.) 6, Number of Holes 6, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.