Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 6 Hole, Sensor, Silver, Wash Station

  • Mfr # 512FAL-0.5

  • Zoro # G4051857


product price: $9,253.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
120 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512FAL-0.5
Zoro #
G4051857
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
120 in
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 in
Faucet Hole Dia.
7/8 in
Bowl Size
117 in x 16 1/2 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Length
117 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
6
Flow Rate
0.5 gpm
Item
Wash Station
With Faucet / Without Faucet
With Faucet
Drain Opening
2 in
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Back Splash
Yes
Side Splash
no
Number of Holes
6
ADA Compliant
Not ADA Compliant
Body Material
Stainless Steel
Faucet Operation
Sensor
Mounting Type
Floor
Includes
Leg Assembly Set, (3) Strainer Assemblies with Basket - Model 1010, (6) AC or Battery Powered Sensor Faucet Assembly, (6) Mixing Check Valves - Model 201L, (8) Washers and Nuts for Connection Sink to Leg Assembly Set
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Gauge
16 ga
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
Compression
Includes Basket Strainer
Basket Strainer Included
CEC Compliant
CEC Compliant
Sink Material
Stainless Steel
Compatible Mfr. Model Number
512FAL
Number of Faucet Holes
6
Includes Faucet
Faucet Included
Sink Type
Wash Station
Mounting Type - Sinks
Floor
Indoor/Outdoor Usage
Indoor/Outdoor
Power Source
AC Powered
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Mounting Location - Faucet
Splash
Faucet Body Material
Brass
Number of Bowls
1
Basic Power Source
AC Powered
Compatible Manufacturer Part Number
512FAL
Number of Faucet Mounting Holes
6
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Number of Drainboards
0
Series
Stainless Steel Wash-Station

Description

Wash Station,120"x20"x45",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.