Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 6 Hole, Sensor, Silver, Wash Station

  • Mfr # 512FAL

  • Zoro # G9881602


product price: $9,696.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
120 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512FAL
Zoro #
G9881602
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
120 in
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Bowl Depth
8 in
Bowl Size
117 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Length
117 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
6
Flow Rate
2 gpm
Item
Wash Station
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Holes
6
Back Splash
Yes
Drain Opening
2 in
ADA Compliant
Not ADA Compliant
Gauge
16 ga
With Faucet / Without Faucet
With Faucet
Mounting Type
Floor
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Body Material
Stainless Steel
Faucet Operation
Sensor
Includes
Leg Assembly Set, (3) Strainer Assemblies with Basket - Model 1010, (6) AC Powered Sensor Faucet Assemblies, (6) Mixing Check Valves - Model 201L, (8) Washers and Nuts for Connection Sink to Leg Assembly Set
Side Splash
no
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Faucet
Faucet Included
Mounting Type - Sinks
Floor
Number of Faucet Holes
6
Compatible Mfr. Model Number
512FAL-0.5
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Location - Faucet
Splash
Faucet Body Material
Brass
Water Inlet Connection Type
Compression
Sink Material
Stainless Steel
Sink Type
Wash Station
Includes Back Splash
Back Splash Included
Power Source
AC Powered
Number of Bowls
1
Compatible Manufacturer Part Number
512FAL-0.5
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
6
Drainboard Location
No Drainboard
Number of Drainboards
0
CEC Compliant
Non CEC Compliant
Series
Stainless Steel Wash-Station
Basic Power Source
AC Powered

Description

Hands Free Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 120, Overall Width (In.) 20, Overall Height (In.) 45, Number of Stations 6, Bowl Single, Bowl Size (In.) 117 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Number of Holes 6, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Compliance Minority, Woman or Disadvantaged Business

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.