Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 6 Hole, Sensor, Silver, Wash Station

  • Mfr # 512FBL-0.5

  • Zoro # G4051839


product price: $10,734.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
120 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512FBL-0.5
Zoro #
G4051839
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
120 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Back Splash Height
10 in
Bowl Size
117 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Bowl Length
117 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
6
Flow Rate
0.5 gpm
Item
Wash Station
Side Splash
no
Gauge
16 ga
Includes
Leg Assembly Set, (3) Strainer Assemblies with Basket - Model 1010, (6) AC or Battery Powered Sensor Faucet Assembly, (6) Mixing Check Valves - Model 201L, (8) Washers and Nuts for Connection Sink to Leg Assembly Set
Body Material
Stainless Steel
Number of Holes
6
Faucet Operation
Sensor
Back Splash
Yes
ADA Compliant
Not ADA Compliant
Drain Opening
2 in
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Type
Floor
With Faucet / Without Faucet
With Faucet
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Sink Type
Wash Station
Sink Material
Stainless Steel
ADA Compliance
No
Number of Faucet Holes
6
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Included
Power Source
Battery Powered
Mounting Type - Sinks
Floor
Faucet Body Material
Brass
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor/Outdoor
CEC Compliant
CEC Compliant
Includes Side Splash
Side Splash Not Included
Mounting Location - Faucet
Splash
Compatible Mfr. Model Number
512FBL
Includes Drain Pipe
Drain Pipe Not Included
Water Inlet Connection Type
Compression
Compatible Manufacturer Part Number
512FBL
Basic Power Source
Battery Powered
Faucet Mounting Location
Splash
Series
Stainless Steel Wash-Station
Number of Drainboards
0
Number of Bowls
1
Number of Faucet Mounting Holes
6
Drainboard Location
No Drainboard

Description

Wash Station,120"x20"x45",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.