Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 6 Hole, Sensor, Silver, Wash Station

  • Mfr # 512FBL

  • Zoro # G9881593


product price: $10,197.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
120 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512FBL
Zoro #
G9881593
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
120 in
Bowl Depth
8 in
Back Splash Height
10 in
Bowl Size
117 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Bowl Length
117 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
6
Flow Rate
2 gpm
Item
Wash Station
Mounting Type
Floor
Body Material
Stainless Steel
Includes
Leg Assembly Set, (3) Strainer Assemblies with Basket - Model 1010, (6) Battery Powered Sensor Faucet Assembly, (6) Mixing Check Valves - Model 201L, (8) Washers and Nuts for Connection Sink to Leg Assembly Set
Gauge
16 ga
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Holes
6
Side Splash
no
ADA Compliant
Not ADA Compliant
Faucet Operation
Sensor
Drain Opening
2 in
With Faucet / Without Faucet
With Faucet
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Back Splash
Yes
Water Inlet Connection Type
Compression
Sink Type
Wash Station
Number of Faucet Holes
6
Includes Basket Strainer
Basket Strainer Included
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Faucet Body Material
Brass
Includes Faucet
Faucet Included
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Location - Faucet
Splash
Includes Back Splash
Back Splash Included
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
No
Mounting Type - Sinks
Floor
Compatible Mfr. Model Number
512FBL-0.5
Power Source
Battery Powered
Number of Faucet Mounting Holes
6
Number of Bowls
1
CEC Compliant
Non CEC Compliant
Number of Drainboards
0
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
512FBL-0.5
Series
Stainless Steel Wash-Station
Faucet Mounting Location
Splash
Basic Power Source
Battery Powered

Description

Hands Free Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 120, Overall Width (In.) 20, Overall Height (In.) 45, Number of Stations 6, Bowl Single, Bowl Size (In.) 117 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Number of Holes 6, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Compliance Minority, Woman or Disadvantaged Business

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.