Shop SANI-LAV

Floor Mount, 6 Hole, Silver, Wash Station

  • Mfr # 56F8
  • Zoro # G8116351

product price: 
$
2,652.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
56F8
Zoro #
G8116351
UPC #
-
Country of Origin
United States
Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
3
Item
Wash Station
Drain Opening
2 in
Body Material
Stainless Steel
Back Splash
Yes
Gauge
16 ga
Compliance
Certified NSF Standard 2 - Food Equipment, Minority, Woman or Disadvantaged Business
Number of Holes
6
Standards
NSF 2
Includes
Leg Assembly Set, Strainer Assembly with Basket - Model 1010, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
ADA Compliant
Not ADA Compliant
Side Splash
no
Mounting Type
Floor
With Faucet / Without Faucet
Without Faucet
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
ADA Compliance
No
Sink Material
Stainless Steel
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Splash
Includes Faucet
Faucet Not Included
Sink Type
Wash Station
Number of Faucet Holes
6
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Floor
Number of Drainboards
0
Number of Bowls
1
Drainboard Location
No Drainboard
Number of Faucets
0
Series
Stainless Steel Wash-Station
Number of Faucet Mounting Holes
6
Faucet Mounting Location
Splash
CEC Compliant
Non CEC Compliant
Wire Color
Silver

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
60 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Bowl Size
57 in x 16 1/2 in
Bowl Length
57 in
Bowl Width
16 1/2 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in
Wire Rope Length
60 in
Length
60 in

Description

Three Person Wash Station, Stainless Steel, 16 Gauge, Overall Length 60 In., Overall Width 20 In., Overall Height 45 In., Number of Stations 3, Single Bowl, Bowl Size 8D x 57L x 16.5W In., Mounting Type Floor, Faucet Mounting Centers 8 In., Number of Holes 6, Drain Opening 2 In., Satin Finish Color/Finish, Standards NSF, Includes Strainer

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.