Zoro Homepage

Floor Mount, 6 Hole, Single Foot Pedal, Silver, Wash Station

  • Mfr # 512F1

  • Zoro # G9925991


product price: $6,363.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
120 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512F1
Zoro #
G9925991
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
120 in
Bowl Size
117 in x 16 1/2 in
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Back Splash Height
10 in
Water Inlet Connection Size
3/8 in
Bowl Length
117 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
6
Flow Rate
2 gpm
Item
Wash Station
Back Splash
Yes
Drain Opening
2 in
Mounting Type
Floor
Faucet Operation
Single Foot Pedal
Body Material
Stainless Steel
Standards
NSF/ANSI 372 Low-Lead, NSF 2
ADA Compliant
Not ADA Compliant
Gauge
16 ga
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Number of Holes
6
With Faucet / Without Faucet
With Faucet
Includes
Leg Assembly Set, (3) Strainer Assembly with Basket - Model 101, (6) Single Foot Pedal Valves (Bottom Mount) with 12 Nuts - Model 106L, (6) Swivel Gooseneck Spout with Aerator - Model 2003L, (8) Washers and Nuts for Connection Sink to Leg Assembly Set
Side Splash
no
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Included
Compatible Mfr. Model Number
512F1-0.5
Indoor/Outdoor Usage
Indoor/Outdoor
ADA Compliance
No
Number of Faucet Holes
6
Sink Material
Stainless Steel
Mounting Type - Sinks
Floor
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
Faucet Body Material
Brass
Water Inlet Connection Type
Compression
Sink Type
Wash Station
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Mounting Holes
6
Faucet Mounting Location
Splash
Compatible Manufacturer Part Number
512F1-0.5
Drainboard Location
No Drainboard
Number of Drainboards
0
CEC Compliant
Non CEC Compliant
Number of Bowls
1
Series
Stainless Steel Hand Wash Sink

Description

Hands Free Wash Station, Material of Construction Stainless Steel, Gauge 16, Overall Length (In.) 120, Overall Width (In.) 20, Overall Height (In.) 45, Number of Stations 6, Bowl Single, Bowl Size (In.) 117 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type FloorNumber of Holes 6, Drain Opening (In.) 2, Color/Finish Electropolished, ADA Compliant No, Standards NSF/ANSI 372, Compliance Certified For Use In Potable Water Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.