Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 8 Hole, Dual Manual Handle, Silver, Wash Station

  • Mfr # 58FFL

  • Zoro # G9881697


product price: $4,800.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58FFL
Zoro #
G9881697
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Bowl Size
77 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Back Splash Height
10 in
Water Inlet Connection Size
1/2 in
Bowl Length
77 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Flow Rate
2 gpm
Item
Wash Station
Body Material
Stainless Steel
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Faucet Operation
Dual Manual Handle
Side Splash
no
Drain Opening
2 in
With Faucet / Without Faucet
With Faucet
ADA Compliant
Not ADA Compliant
Faucet Mounting Centers
8 in
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Mounting Type
Floor
Gauge
16 ga
Number of Holes
8
Back Splash
Yes
Includes
8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers, Faucet Mounting Kit, Leg Assembly with Mounting Nuts and Washers, Strainer Assembly with Basket
Includes Back Splash
Back Splash Included
Sink Material
Stainless Steel
Water Inlet Connection Type
NPT
Number of Faucet Holes
8
CEC Compliant
Non CEC Compliant
Compatible Mfr. Model Number
58FFL-0.5
Indoor/Outdoor Usage
Indoor/Outdoor
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
Mounting Location - Faucet
Splash
Sink Type
Wash Station
Includes Basket Strainer
Basket Strainer Included
Mounting Type - Sinks
Floor
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Number of Drainboards
0
Series
Stainless Steel Wash-Station
Number of Faucet Mounting Holes
8
Compatible Manufacturer Part Number
58FFL-0.5
Number of Bowls
1

Description

Four Person Wash Station, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 80, Overall Width (In.) 20, Overall Height (In.) 45, Number of Stations 4, Bowl Single, Bowl Size (In.) 77 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Splash, Faucet Mounting Centers (In.) 8, Number of Holes 8, Drain Opening (In.) 2, Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.