Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 8 Hole, Not Applicable, Silver, Wash Station

  • Mfr # 58F8

  • Zoro # G9861354


product price: $3,314.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58F8
Zoro #
G9861354
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
80 in
Bowl Size
77 in x 16 1/2 in
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 in
Faucet Hole Dia.
7/8 in
Bowl Width
16 1/2 in
Bowl Length
77 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Item
Wash Station
Side Splash
no
Number of Holes
8
Includes
Leg Assembly Set, (2) Strainer Assemblies with Basket, (6) Washers and Nuts
Standards
NSF/ANSI 372 Low-Lead, NSF 2
With Faucet / Without Faucet
Without Faucet
ADA Compliant
Not ADA Compliant
Mounting Type
Floor
Back Splash
Yes
Drain Opening
2 in
Gauge
16 ga
Compliance
Certified NSF Standard 2 - Food Equipment, Minority, Woman or Disadvantaged Business
Body Material
Stainless Steel
ADA Compliance
No
Includes Faucet
Faucet Not Included
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Stainless Steel
Number of Faucet Holes
8
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Type
Wash Station
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Floor
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Splash
Number of Drainboards
0
Number of Faucets
0
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Series
Stainless Steel Wash-Station
Number of Bowls
1
Number of Faucet Mounting Holes
8
CEC Compliant
Non CEC Compliant

Description

Four Person Wash Station, Stainless Steel, 16 Gauge, Overall Length 80 In., Overall Width 20 In., Overall Height 45 In., Number of Stations 4, Single Bowl, Bowl Size 8D x 77L x 16.5W In., Mounting Type Floor, Faucet Mounting Centers 8 In., Number of Holes 8, Drain Opening 2 In., Satin Finish Color/Finish, Standards NSF, Includes Strainers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.