Zoro Homepage

Foamer Lid Kit, Orange, Plastic

  • Mfr # N2F48L

  • Zoro # G5037715


product price: $52.25
/ea

Key Features

Material
Polyethylene, Polypropylene, Stainless Steel, Viton
Size
48 oz
Finish
Safety Orange
Material of Construction
Plastic
For Use With Mfr. Model Number
N2F48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2F48L
Zoro #
G5037715
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
48 oz
Overall Height
7 1/2 in
Overall Width
10 in

Details

Material
Polyethylene, Polypropylene, Stainless Steel, Viton
Finish
Safety Orange
Material of Construction
Plastic
For Use With Mfr. Model Number
N2F48
For Use With
Mfr. No. N2F48
Item
Replacement Foamer Lid Kit
Includes
Suction Tube with Strainer
Color/Finish
Safety Orange
Product Type
Replacement Lid Kit
Compatible Manufacturer Part Number
N2F48
Color
Orange
Compatible with Manufacturer Model Number
N2F48
Compatible Manufacturer Model Number
N2F48
Compatible with Manufacturer Model No.
N2F48
Compatible with Mfr. Model No.
N2F48
For Use with Mfr Model Number
N2F48
Compatible Pump Manufacturer Part Number
N2F48
Compatible Mfr. Model Number
N2F48

Description

Replacement Foamer Lid Kit, Color Orange, Product Type Replacement Lid Kit, Material Polyethylene, Polypropylene, Stainless Steel, Viton, Compatible Manufacturer Model Number N2F48, Standards Not Applicable, Overall Height 7 1/2 in, Overall Width 10 in, Compatible with Grainger Part Number 41J430

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.