Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foamer, Plastic, 3/4 In GHT, 96 oz, Orange

  • Mfr # N2F

  • Zoro # G4381255


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Safety Orange/White
Size
3/4 in GHT
For Use With
Cleaning, Degreasing or Disinfecting
Material
Plastic
Container Capacity
96 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N2F
Zoro #
G4381255
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4 in GHT
Dip Tube Length
8 1/4 in
Closure Size
102/410
Overall Height
10 in

Details

Color
Safety Orange/White
Item
Spray Foamer
For Use With
Cleaning, Degreasing or Disinfecting
Material
Plastic
Container Capacity
96 oz
Graduation Markings
Yes
Seal Material
Viton
Sprayer Material
Plastic
Imprinting
No Imprinting
Dispensing Type
Foam
Graduation Increments
1 fl oz
Sprayer Color
Orange
Bottle Material
Plastic
Bottle Color
Clear
Closure Diamenter
102 mm
Closure Thread Style
410
Acid Resistant Seal
Yes
Includes
96 oz Container, Model N2 Spray Nozzle, Model N2FC Aluminum Coupler, Model N2FL Foamer Lid Kit, Model N2FM Metering Tip Kit with 14 Colored Tips

Description

Spray Foamer, Dispensing Type Foam, 96 oz, Clear, Sprayer Color Orange, Bottle Material Plastic, Sprayer Material Plastic, Dip Tube Length 8 1/4 in, Acid Resistant Seal Yes, Seal Material Viton, Imprinting No Imprinting, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 10 in, Closure Size 102/410, 96 oz Container, Model N2 Spray Nozzle, Model N2FC Aluminum Coupler, Model N2FL Foamer Lid Kit, Model N2FM Metering Tip Kit with 14 Colored Tips, Closure Diamenter 102 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.