Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Free Sink 17 in x 14 in, 1, 1, Floor

  • Mfr # 727B.5

  • Zoro # G6552688


product price: $2,118.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Color
Silver
Overall Height
43 1/2 in
Overall Length
20 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727B.5
Zoro #
G6552688
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 1/2 in
Overall Length
20 in
Bowl Depth
7 in
Overall Width
17 1/2 in
Back Splash Height
9 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Size
17 in x 14 in
Manufacturers Warranty Length
1 yr
Side Splash Height
9 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Width
14 in
Bowl Length
17 in
Faucet Hole Diameter
7/8 in

Details

Mounting Type
Floor
Color
Silver
Bowl Shape
Rectangular
Drain Opening
2 in
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve, Strainer Assembly with Basket
Body Material
Stainless Steel
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Side Splash
Yes
Gauge
16 ga
Item
Hands-Free Sink
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Flow Rate
0.5 gpm
Number of Stations
1
Back Splash
Yes
With Faucet / Without Faucet
With Faucet
Number of Holes
1
ADA Compliant
Not ADA Compliant
Faucet Operation
Sensor
Includes Faucet
Faucet Included
Number of Faucet Holes
1
Sink Type
General Purpose
Includes Back Splash
Back Splash Included
Sink Material
Stainless Steel
ADA Compliance
No
Indoor/Outdoor Usage
Indoor/Outdoor
Water Inlet Connection Type
Compression
Mounting Type - Sinks
Floor
Includes Drain Pipe
Drain Pipe Not Included
No. of Bowls
1
Compatible Mfr. Model Number
727B
Power Source
Battery Powered
Mounting Location - Faucet
Splash
Includes Side Splash
Side Splash Included
Faucet Body Material
Brass
Includes Basket Strainer
Basket Strainer Included
CEC Compliant
CEC Compliant
Series
Stainless Steel Hand Wash Sink
Compatible Manufacturer Part Number
727B
Number of Faucet Mounting Holes
1
Basic Power Source
Battery Powered
Faucet Mounting Location
Splash
Number of Bowls
1
Number of Drainboards
0
Drainboard Location
No Drainboard

Description

Hands-Free Sink,20"x17.5"x43.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.