Zoro Homepage

Hand Scoop, 32 oz., Ergonomic Handle

  • Mfr # 40RB

  • Zoro # G7477456


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Capacity
32 oz.
Material
Stainless Steel
Color
Silver
Overall Width
4 7/8 in
Meets/Exceeds
ANSI, NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40RB
Zoro #
G7477456
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 7/8 in
Handle Length
6"
Bowl Size Width (In.)
4 7/8 in
Handle Length (In.)
5 in
Bowl Size Length (In.)
9 in
Overall Height
5"
Overall Length
14 in

Details

Item
Hand Scoop
Capacity
32 oz.
Material
Stainless Steel
Color
Silver
Meets/Exceeds
ANSI, NSF Certified
Type
Corrosion Resistant, Non-Magnetic, Non-Sparking
Material of Construction
316 Stainless Steel
Capacity (Oz.)
32 oz
Design
Seamless Fully Welded
Metal Detectable
No
Features
Seamless, Corrosion Resistant
NSF Certified
Yes
Autoclavable
No
Handle Reinforcement
Reinforced

Description

Hand Scoop, Capacity 32 oz, Meets/Exceeds ANSI, NSF Certified, Handle Length 5 in, Features Seamless, Corrosion Resistant, Autoclavable No, Product Type Pharma Scoop, Design Seamless Fully Welded, Material Stainless Steel, Overall Height 5 In., Overall Length 14 in, Overall Width 4 7/8 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Reinforced, Color Silver

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.