Zoro Homepage

Hand Scoop, 32 oz., Long Handle, Silver

  • Mfr # 40RD24

  • Zoro # G7479066


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Capacity
32 oz
Material
Stainless Steel
Color
Silver
Overall Height
5"
Handle Length (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40RD24
Zoro #
G7479066
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5"
Handle Length (In.)
24 in
Overall Width
5 in
Bowl Size Length (In.)
9 in
Handle Length
24 in
Bowl Size Width (In.)
5 in
Overall Length
33 in

Details

Item
Hand Scoop
Capacity
32 oz
Material
Stainless Steel
Color
Silver
Design
Seamless Fully Welded
Metal Detectable
No
Features
Seamless, Corrosion Resistant
Material of Construction
316 Stainless Steel
Type
Corrosion Resistant, Non-Magnetic, Non-Sparking
Capacity (Oz.)
32 oz
Meets/Exceeds
ANSI, NSF Certified
Handle Reinforcement
Non-Reinforced
Autoclavable
No
NSF Certified
Yes

Description

Hand Scoop, Capacity 32 oz, Meets/Exceeds ANSI, NSF Certified, Handle Length 24 in, Features Seamless, Corrosion Resistant, Autoclavable No, Product Type Pharma Scoop, Design Seamless Fully Welded, Material Stainless Steel, Overall Height 5 In., Overall Length 33 in, Overall Width 5 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.