Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, 15-1/4 in. W, AC Sensor

  • Mfr # ES2-607L-0.5

  • Zoro # G4053150


product price: $1,474.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
14 in x 11 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES2-607L-0.5
Zoro #
G4053150
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
14 in x 11 in
Bowl Depth
5 in
Overall Length
16 in
Faucet Hole Dia.
7/8 in
Overall Width
15 1/4 in
Side Splash Height
8 in
Overall Height
13 in
Back Splash Height
8 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
3/8 in
Bowl Width
11 in
Bowl Length
14 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
Mounting Type
Wall
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Gauge
18 ga
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Drain Opening
2 in
Includes
Mixing Check Valve, Sensor Faucet Assembly, Strainer Assembly with Basket, Wall-Mounting Bracket
With Faucet / Without Faucet
With Faucet
Body Material
Stainless Steel
Number of Stations
1
ADA Compliant
Not ADA Compliant
Faucet Operation
Sensor
Back Splash
Yes
Side Splash
Yes
Faucet Body Material
Brass
Includes Side Splash
Side Splash Included
Includes Basket Strainer
Basket Strainer Included
Sink Type
General Purpose
CEC Compliant
CEC Compliant
Mounting Location - Faucet
Splash
Water Inlet Connection Type
Compression
Number of Faucet Holes
1
Includes Back Splash
Back Splash Included
Compatible Mfr. Model Number
ES2-607L
Includes Installation Hardware
Yes
Sink Material
Stainless Steel
ADA Compliance
No
Indoor/Outdoor Usage
Indoor/Outdoor
Power Source
AC Powered
Mounting Type - Sinks
Wall
Includes Faucet
Faucet Included
Includes Drain Pipe
Drain Pipe Not Included
Drainboard Location
No Drainboard
Number of Bowls
1
Basic Power Source
AC Powered
Compatible Manufacturer Part Number
ES2-607L
Includes Hardware
Hardware Included
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
1
Series
Stainless Steel Hand Wash Sink
Number of Drainboards
0

Description

Hands-Free Sink,16"x15.25"x13",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.