Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H

  • Mfr # 607L

  • Zoro # G5012795


product price: $599.39
/ea
Free Shipping & Returns

Key Features

Bowl Size
14 in x 11 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607L
Zoro #
G5012795
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
14 in x 11 in
Bowl Depth
5 in
Back Splash Height
8 in
Faucet Hole Dia.
7/8 in
Side Splash Height
8 in
Manufacturers Warranty Length
1 yr
Overall Width
15 1/2 in
Overall Height
13 in
Overall Length
16 in
Water Inlet Connection Size
3/8 in
Bowl Length
14 in
Bowl Width
11 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hand Sink
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Side Splash
Yes
Number of Stations
1
Mounting Type
Wall
Back Splash
Yes
ADA Compliant
Not ADA Compliant
Drain Opening
2 in
Includes
0.375 in Male Compression and 0.375 in Male Npt, Connecting Tubes for Valve to Spout Connection, Brass Fittings, Mixing Check Valve, Single Knee Pedal Valve (Bottom Mount) with 2 Nuts, Swivel Gooseneck Spout with Aerator, Wall-Mounting Bracket
Gauge
18 ga
Body Material
Stainless Steel
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
With Faucet / Without Faucet
With Faucet
Faucet Operation
Single Knee Pedal
Includes Side Splash
Side Splash Included
Faucet Body Material
Brass
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
1
ADA Compliance
No
Sink Type
General Purpose
Sink Material
Stainless Steel
Compatible Mfr. Model Number
607L-0.5
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Included
Water Inlet Connection Type
Compression
Mounting Location - Faucet
Splash
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Back Splash
Back Splash Included
Includes Installation Hardware
Yes
Mounting Type - Sinks
Wall
Includes Hardware
Hardware Included
Number of Drainboards
0
Number of Faucet Mounting Holes
1
CEC Compliant
Non CEC Compliant
Compatible Manufacturer Part Number
607L-0.5
Faucet Mounting Location
Splash
Number of Bowls
1
Drainboard Location
No Drainboard
Series
Stainless Steel Hand Wash Sink

Description

Hands Free Sink, Material of Construction 304 Stainless Steel, Gauge 18, Overall Length (In.) 16, Overall Width (In.) 15.25, Overall Height (In.) 13, Number of Stations 1, Bowl Single, Bowl Size (In.) 14 x 11 x 5D, Back Splash 8 In., Side Splash Yes, Mounting Type Splash, Faucet Mounting Centers (In.) 1, Number of Holes 1, Drain Opening (In.) 2, Color/Finish Electropolished, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.