Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H

  • Mfr # ESB2-605L

  • Zoro # G5040892


product price:  $1,247.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
14 in x 11 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESB2-605L
Zoro #
G5040892
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
14 in x 11 in
Bowl Depth
5 in
Manufacturers Warranty Length
1 yr
Overall Width
15 1/2 in
Overall Length
16 in
Faucet Hole Dia.
7/8 in
Overall Height
13 in
Back Splash Height
8 in
Bowl Length
14 in
Water Inlet Connection Size
3/8 in
Bowl Width
11 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
2 gpm
Color
Silver
Item
Hand Sink
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Standards
NSF/ANSI 372 Low-Lead, NSF 2
With Faucet / Without Faucet
With Faucet
Gauge
18 ga
ADA Compliant
Not ADA Compliant
Side Splash
no
Mounting Type
Wall
Faucet Operation
Sensor
Number of Stations
1
Body Material
Stainless Steel
Drain Opening
2 in
Back Splash
Yes
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve, Wall-Mounting Bracket
Includes Side Splash
Side Splash Not Included
Compatible Mfr. Model Number
ESB2-605L-0.5
Includes Drain Pipe
Drain Pipe Not Included
Water Inlet Connection Type
Compression
ADA Compliance
Yes
Mounting Location - Faucet
Splash
Includes Basket Strainer
Basket Strainer Included
Faucet Body Material
Brass
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Included
Includes Installation Hardware
Yes
Number of Faucet Holes
1
Sink Material
Stainless Steel
Sink Type
General Purpose
Mounting Type - Sinks
Wall
Power Source
Battery Powered
Series
Stainless Steel Hand Wash Sink
Compatible Manufacturer Part Number
ESB2-605L-0.5
Number of Faucet Mounting Holes
1
Number of Bowls
1
Number of Drainboards
0
Includes Hardware
Hardware Included
Basic Power Source
Battery Powered
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
CEC Compliant
Non CEC Compliant

Description

Hands Free Sink, Material of Construction 304 Stainless Steel, Gauge 18, Overall Length (In.) 16, Overall Width (In.) 15.25, Overall Height (In.) 13, Number of Stations 1, Bowl Single, Bowl Size (In.) 14 x 11 x 5D, Back Splash 8 In., Side Splash No, Mounting Type Splash, Faucet Mounting Centers (In.) 1, Number of Holes 1, Drain Opening (In.) 2, Color/Finish Electropolished, ADA Compliant No, Standards NSF/ANSI Standard 2 - Food Equipment and NSF/ANSI 372 low-lead

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.