Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sink, 16 in. L, Battery Sensor

  • Mfr # ESB2-605L-0.5

  • Zoro # G4053135


product price: $1,265.99
/ea
Free Shipping & Returns

Key Features

Bowl Size
14 in x 11 in
Bowl Shape
Rectangular
Bowl Depth
5 in
Number of Holes
1
No. of Bowls
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESB2-605L-0.5
Zoro #
G4053135
UPC #
-
Country of Origin
United States

Dimensions

Bowl Size
14 in x 11 in
Bowl Depth
5 in
Back Splash Height
8 in
Faucet Hole Dia.
7/8 in
Overall Width
15 1/4 in
Overall Length
16 in
Manufacturers Warranty Length
1 yr
Overall Height
13 in
Water Inlet Connection Size
3/8 in
Bowl Width
11 in
Bowl Length
14 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Bowl Shape
Rectangular
Number of Holes
1
No. of Bowls
1
Flow Rate
0.5 gpm
Color
Silver
Item
Hands-Free Sink
Includes
Mixing Check Valve, Sensor Faucet Assembly, Strainer Assembly with Basket, Wall-Mounting Bracket
Body Material
Stainless Steel
Side Splash
no
With Faucet / Without Faucet
With Faucet
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Faucet Operation
Sensor
Standards
NSF/ANSI 372 Low-Lead, NSF 2
ADA Compliant
Not ADA Compliant
Back Splash
Yes
Gauge
18 ga
Mounting Type
Wall
Number of Stations
1
Drain Opening
2 in
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Type
General Purpose
CEC Compliant
CEC Compliant
Mounting Type - Sinks
Wall
Faucet Body Material
Brass
Power Source
Battery Powered
Includes Basket Strainer
Basket Strainer Included
Water Inlet Connection Type
Compression
Number of Faucet Holes
1
ADA Compliance
Yes
Sink Material
Stainless Steel
Compatible Mfr. Model Number
ESB2-605L
Includes Faucet
Faucet Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Mounting Location - Faucet
Splash
Includes Installation Hardware
Yes
Series
Stainless Steel Hand Wash Sink
Number of Bowls
1
Number of Faucet Mounting Holes
1
Basic Power Source
Battery Powered
Includes Hardware
Hardware Included
Compatible Manufacturer Part Number
ESB2-605L
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
Number of Drainboards
0

Description

Hands-Free Sink,16"x15.25"x13",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.