Zoro Homepage

Hand Sink 17 in x 14 in, 1, 1, Floor

  • Mfr # 727.5

  • Zoro # G6551839


product price: $1,403.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor
Color
Silver
Overall Height
43 1/2 in
Overall Length
20 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727.5
Zoro #
G6551839
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
43 1/2 in
Overall Length
20 in
Bowl Depth
7 in
Overall Width
17 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Size
17 in x 14 in
Faucet Hole Dia.
7/8 in
Side Splash Height
9 1/2 in
Back Splash Height
9 1/2 in
Bowl Width
14 in
Bowl Length
17 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
7/8 in

Details

Mounting Type
Floor
Color
Silver
Bowl Shape
Rectangular
Drain Opening
2 in
Number of Stations
1
Includes
Brass Fittings, Connecting Tubes, Double Foot Pedal Valve, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator
Flow Rate
0.5 gpm
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Gauge
16 ga
Back Splash
Yes
Side Splash
Yes
Item
Hand Sink
Body Material
Stainless Steel
Number of Holes
1
Faucet Operation
Dual Foot Pedal
With Faucet / Without Faucet
With Faucet
ADA Compliant
Not ADA Compliant
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Includes Faucet
Faucet Included
Number of Faucet Holes
1
Mounting Location - Faucet
Splash
Includes Side Splash
Side Splash Included
Includes Drain Pipe
Drain Pipe Not Included
Faucet Body Material
Brass
Sink Material
Stainless Steel
ADA Compliance
No
CEC Compliant
CEC Compliant
Compatible Mfr. Model Number
727
Sink Type
General Purpose
No. of Bowls
1
Includes Basket Strainer
Basket Strainer Included
Mounting Type - Sinks
Floor
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
NPT
Indoor/Outdoor Usage
Indoor/Outdoor
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
1
Number of Bowls
1
Series
Stainless Steel Hand Wash Sink
Number of Drainboards
0
Compatible Manufacturer Part Number
727
Faucet Mounting Location
Splash

Description

Hand Sink,20"x17.5"x43.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.