Zoro Homepage

Hand Sink 17 in x 14 in, 1, 1, Wall

  • Mfr # 7071.5

  • Zoro # G6547033


product price: $1,102.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Color
Silver
Overall Height
16 1/2 in
Overall Length
20 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7071.5
Zoro #
G6547033
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 1/2 in
Overall Length
20 in
Bowl Depth
7 in
Overall Width
17 1/2 in
Bowl Size
17 in x 14 in
Side Splash Height
9 1/2 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Back Splash Height
9 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Length
17 in
Bowl Width
14 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
7/8 in

Description

Hand Sink,20"x17.5"x16.5",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.